Skip Content
ANTI-GRAFITTI W/B URETHANE GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANTI-GRAFITTI W/B URETHANE GA

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM243506
  • Mfr. Model # 243506
  • UNSPSC # 23153508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

Two step system for fast and convenient removal of graffiti. Step one consists of a non-sacrificial barrier coat that provides superior protection for interior and exterior applications. Step two consists of an easy-to-use cleaner that dissolves graffiti without damage to the barrier coat.

Technical Specs

  • Item Clear
  • Size 1 gal.
  • Coverage 275 sq. ft./gal.
  • Finish Semi-Gloss
  • Dry Time 4 hr.
  • Colour Clear
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Interior/Exterior
  • VOC Content Less Than 100g/L
  • Cure Time 48 hr.
  • Dry Time Recoat 5 hr.
  • Sub-Category Anti-Graffiti Paints
  • Color Family Clears
  • Resin Type Urethane
  • Application Temperature 40 Degrees F to 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list