Skip Content
ANTI-GEL DIESEL FUEL 355ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-GEL DIESEL FUEL 355ML BOTTLE

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75221
  • Mfr. Model # 75221
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2981
  • Shipping Weight 0.92 lbs

Product Details

Diesel fuel anti-gel lowers pour point of diesel fuel by up to 20 degrees C. Cleans injectors. Reliquifies gelled fuel. Lubricates upper cylinders. Disperses water. Contains no harmful alcohol. Bottle, 355 mL.

Technical Specs

  • Item 355mL Bottle
  • Size 355mL
  • Package Quantity 12
  • Freezing Point (F) ND
  • Application For Use in Diesel Engines
  • Container Type Bottle
  • Colour Amber
  • Flash Point (F) 87 Degrees F
  • Size/Net Weight 355mL
  • Appearance Amber Liquid
  • VOC Content 96.4% Not Regulated
  • Specific Gravity 388
  • Boiling Point (F) 12?

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list