ANTI GEL ANTI ICE 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI GEL ANTI ICE 946ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10205C
  • Mfr. Model # 10205C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2978
  • Shipping Weight 2.0 lbs

Technical Specs

  • Container Type Plastic
  • Flash Point (F) 108 Degrees F
  • Colour Amber
  • Item Diesel Additive
  • Size 946mL
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Package Quantity 1
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Dilution Ratio 1:1,000 gal.
  • Specific Gravity 0.89 @ 25 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list