ANTI GEL ANTI ICE 355ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI GEL ANTI ICE 355ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10204C
  • Mfr. Model # 10204C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2978
  • Shipping Weight 0.88 lbs

Technical Specs

  • Colour Amber
  • Flash Point (F) 108 Degrees F
  • Container Type Plastic
  • Item Diesel Additive
  • Package Quantity 1
  • Dilution Ratio 1:1,000 gal.
  • Size 355mL
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Specific Gravity 0.89 @ 25 Degrees C
  • Boiling Point (F) 235 Degrees F - 240 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list