ANTI-FOGGING LENS FOR AS1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-FOGGING LENS FOR AS1200

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALAFLENS
  • Mfr. Model # AFLENS
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2350
  • Shipping Weight 0.45 lbs

Product Details

Cold weather anti-fog inner lens. This reduces fogging of the visor, lowers CO2 levels and improves comfort for the user.

Technical Specs

  • Item Cold Weather Anti-Fog Inner Lens
  • ATPV Rating 12.0 cal/cm²
  • Visor Height 7-1/2"
  • Visor Thickness 0.06"
  • Visor Width 15"
  • Features Anti-Fog Lens, 70% Light Transmission, Absorbs 99.9% of Harmful UV Radiation
  • For Use With Mfr. No. AS1200HAT, AS1200HATCLR, AS1200FB and AS1200
  • Standards ANSI Z87.1 and CSA Z94.3
  • Hazard Risk Category (HRC) 2