ANTI-FATIGUE MAT,VINYL,2X3FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-FATIGUE MAT,VINYL,2X3FT,BLACK

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J110
  • Mfr. Model # 13J110
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Thickness 9/16"
  • Edges Beveled
  • Colour Black
  • Length 3 ft.
  • Width 2 ft.
  • Item Antifatigue Mat
  • Mat Surface Pattern Diamond Plate
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list