Skip Content
ANTI-FATIGUE MAT,VINYL,2 X 3 FT,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-FATIGUE MAT,VINYL,2 X 3 FT,GRA

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J108
  • Mfr. Model # 13J108
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Gray
  • Item Antifatigue Mat
  • Length 3 ft.
  • Width 2 ft.
  • Thickness 3/8"
  • Edges Beveled
  • Mat Surface Pattern Ribbed
  • Mat Shape Rectangle
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list