Skip Content
ANTI-FATIGUE MAT,SBR,PVC,GRAY,3 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-FATIGUE MAT,SBR,PVC,GRAY,3 X 5

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9Y824
  • Mfr. Model # 9Y824
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Gray
  • Item Anti-Fatigue Mat
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 1"
  • Edges Beveled
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 2 lb./sq. ft.
  • Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Mat Shape Rectangle
  • Mat Surface Pattern Marble
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material SBR Rubber
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list