ANTI-FATIGUE MAT,RUBBER/PVC,BLACK,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-FATIGUE MAT,RUBBER/PVC,BLACK,4

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9YAX6
  • Mfr. Model # 9YAX6
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.5 lbs

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Mat
  • Length 6 ft.
  • Width 4 ft.
  • Edges Sloped, Beveled
  • Thickness 1"
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 2 lb./sq. ft.
  • Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Marble
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Surface Material SBR Rubber
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list