ANTI-FATIGUE MAT,NITRILE/PVC,BLK,3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-FATIGUE MAT,NITRILE/PVC,BLK,3X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UFC9
  • Mfr. Model # 3UFC9
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Anti-Fatigue Mat
  • Colour Black
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 5/8"
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Pattern Diamond Plate
  • Weight 8 lb.
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Shape Rectangle
  • Antimicrobial No
  • Edges Beveled
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list