Skip Content
ANTI-FATIGUE MAT,DRY AREA,GRAY,2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-FATIGUE MAT,DRY AREA,GRAY,2 X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LUN8
  • Mfr. Model # 6LUN8
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Technical Specs

  • Colour Gray
  • Item Anti-Fatigue Mat
  • Width 2 ft.
  • Thickness .375"
  • Length 3 ft.
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
  • Mat Surface Pattern Corrugated
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Backing Material PVC
  • Oil Resistant No
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list