Skip Content
ANTI-FATIGUE MAT,33X58IN,5/8IN,BLK/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-FATIGUE MAT,33X58IN,5/8IN,BLK/

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFT1
  • Mfr. Model # 3VFT1
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.23 lbs

Technical Specs

  • Colour Black/Yellow Striped
  • Length 58"
  • Thickness 5/8"
  • Item Anti-Fatigue Mat
  • Width 33"
  • Antifatigue Mat Item Antifatigue Mat
  • Edges Beveled
  • Weight 5.5 - 7.5 lb./cu. ft.
  • Mat Surface Pattern Diamond Pattern
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Nitrile
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list