Skip Content
ANTI-FATIGUE MAT,2X3FT,BLACK W/YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTI-FATIGUE MAT,2X3FT,BLACK W/YELL

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13J112
  • Mfr. Model # 13J112
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Length 3 ft.
  • Item Anti-Fatigue Mat
  • Width 2 ft.
  • Colour Black
  • Edges Beveled
  • Thickness 9/16"
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes
  • Mat Surface Pattern Diamond Plate
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list