Skip Content
ANTENNA,MAGNETIC MOUNT,21HX4W IN,VH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTENNA,MAGNETIC MOUNT,21HX4W IN,VH

RITRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AAJ9
  • Mfr. Model # 1AAJ9
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Band Type VHF/UHF
  • Item Antenna
  • For Use With Mfr. No. LM-V150System, LM-U450System
  • Height (In.) 21
  • Type Magnetic Mount
  • Width (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list