Skip Content
ANTENNA FOR WIRELESS TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTENNA FOR WIRELESS TRANSFER

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT9001
  • Mfr. Model # ANT9001
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Frequency Range: 2.4 - 2.5 MHzGain: 13 dB
  • Colour Silver
  • Height 23"
  • Item TV Antenna
  • Length 3"
  • Width 10"
  • Material Aluminum
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list