Skip Content
ANSI CUT 2 DOUBLE COATED NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANSI CUT 2 DOUBLE COATED NITRILE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA652018
  • Mfr. Model # 652018
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Application Pressing metal, handling metal sheets Assembly of thin metal sheets Mechanical maintenance Handling metal parts
  • Gauge 13
  • Colour Black
  • Cut Hand Specific
  • Length 8.5"
  • Size 8
  • Lining HDPE
  • Cuff Knit
  • Coating Material Nitrile
  • Weight Medium
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Back Material HDPE/Nitrile
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Natural
  • Knuckle Padding Material Nitrile
  • Coating Coverage 3/4 Dip
  • Coating Finish Grip & Proof Sandy
  • Stitching Material Seamless
  • ANSI Cut Grams 558
  • ANSI Puncture Newtons NT
  • Finger Material HDPE/Nitrile
  • ANSI Abrasion Cycles NT
  • Finger Style 3/4 Finger
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip
  • Glove Size 8
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List