ANSI CUT 2 DOUBLE COATED NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANSI CUT 2 DOUBLE COATED NITRILE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA652017
  • Mfr. Model # 652017
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Pressing metal, handling metal sheets Assembly of thin metal sheets Mechanical maintenance Handling metal parts
  • Gauge 13
  • Colour Black
  • Cuff Knit
  • Weight Medium
  • Palm Material Nitrile
  • Back Material HDPE/Nitrile
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level 4
  • Knuckle Padding Material Nitrile
  • Stitching Material Seamless
  • ANSI Cut Grams 558
  • ANSI Abrasion Cycles NT
  • ANSI Puncture Newtons NT
  • Finger Material HDPE/Nitrile
  • Finger Style 3/4 Finger
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Item Cut Resistant Gloves
  • Glove Size 7
  • Glove Coating Coverage Palm and Fingers
  • Suggested Use Environment Oily
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list