ANSI CUT 2 DOUBLE COATED NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANSI CUT 2 DOUBLE COATED NITRILE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA652011
  • Mfr. Model # 652011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Application Pressing metal, handling metal sheets Assembly of thin metal sheets Mechanical maintenance Handling metal parts.
  • Colour Black
  • Gauge 13
  • Cuff Knit
  • Weight Medium
  • Palm Material Nitrile
  • Back Material HDPE/Nitrile
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 2
  • Knuckle Padding Material Nitrile
  • ANSI/ISEA Puncture Level 2
  • Stitching Material Seamless
  • Thumb Style Natural
  • ANSI Cut Grams 558
  • Finger Style 3/4 Finger
  • ANSI Abrasion Cycles NT
  • Abrasion Resistant Yes
  • Finger Material HDPE/Nitrile
  • ANSI Puncture Newtons NT
  • Puncture Resistant Yes
  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Glove Size 11
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list