ANSI 70 LIGHT GREY AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANSI 70 LIGHT GREY AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM214647
  • Mfr. Model # 214647
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 1.0 lbs

Product Details

Industrial Choice all purpose enamel in ANSI standard electric utility finish. Fast dry formula. High solids content. High gloss and superior solvent resistance. Can be used on surfaces that reach temperatures up to 93 degrees C.

Technical Specs

  • Colour ANSI 70 Light Gray
  • Item Electrical Utility Industry Spray Paint
  • Base Type Solvent
  • Coverage Up to 22 sq. ft.
  • Standards VOC and MIR Compliant
  • Dry Time 1 hr.
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 12 min.
  • Net Weight 12 oz.
  • Colour Family Grays
  • Dry Time Recoat 1 - 24 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Alkyd Enamel
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint Color Family Grays
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Finish Gloss
  • Spray Paints Item Electrical Utility Industry Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list