Skip Content
ANSI 61 LIGHT GREY AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANSI 61 LIGHT GREY AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM214645
  • Mfr. Model # 214645
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 1.0 lbs

Product Details

Industrial Choice all purpose enamel in ANSI standard electric utility finish. Fast dry formula. High solids content. High gloss and superior solvent resistance. Can be used on surfaces that reach temperatures up to 93 degrees C.

Technical Specs

  • Item Electrical Utility Industry Spray Paint
  • Colour ANSI 61 Light Gray
  • Coverage Up to 22 sq. ft.
  • Base Type Solvent
  • Dry Time 1 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Color Family Grays
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Paint Sub-Brand Industrial Choice(R)
  • Resin Type Alkyd Enamel
  • Paint Color Family Grays
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Spray Paints Item Electrical Utility Industry Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list