ANLTCL PRCSN BALANCE 510G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANLTCL PRCSN BALANCE 510G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAPA512
  • Mfr. Model # PA512
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Capacity 510 g
  • Housing Material ABS Plastic
  • Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1
  • Item Analytical Precision Balance Scale
  • Application Modes Weighing, Parts Counting, Percent
  • Weighing Surface Width 7"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Scale Item Bench Platform
  • Weighing Units g
  • Scale Graduations 0.01 g
  • Scale Sub-Category Analytical Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list