Skip Content
ANLTCL PRCSN BALANCE 310G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANLTCL PRCSN BALANCE 310G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAPA313
  • Mfr. Model # PA313
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.63 lbs

Technical Specs

  • Capacity 310 g
  • Item Analytical Precision Balance Scale
  • Housing Material ABS Plastic
  • Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1
  • Application Modes Weighing, Parts Counting, Percent
  • Weighing Surface Width 4-11/16"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Bench Platform
  • Scale Readability 0.001 g
  • Weighing Units g
  • Scale Sub-Category Analytical Balance
  • Overall Length 12-5/8"
  • Overall Width 7-11/16"
  • Overall Height 11-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list