Skip Content
ANLTCL PRCSN BALANCE 150G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANLTCL PRCSN BALANCE 150G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAPA153
  • Mfr. Model # PA153
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Housing Material ABS Plastic
  • Capacity 150 g
  • Item Analytical Precision Balance Scale
  • Standards UL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1
  • Application Modes Weighing, Parts Counting, Percent
  • Weighing Surface Width 4-11/16"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Bench Platform
  • Weighing Units g
  • Scale Readability 0.0001g
  • Scale Sub-Category Analytical Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list