Skip Content
ANLTCL PRCSN BALANCE 110G CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANLTCL PRCSN BALANCE 110G CAP

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAPA114
  • Mfr. Model # PA114
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Item Analytical Precision Balance Scale
  • Capacity 110 g
  • Standards OIML E2, ASTM CL 1
  • Application Modes Weighing, Parts Counting, Percentage Weighing
  • Housing Material ABS Plastic
  • Weighing Surface Width 3-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232
  • Scale Item Bench Platform
  • Scale Display LCD
  • Weighing Units mg
  • Scale Sub-Category Analytical Balance
  • Scale Readability 0.1mg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list