ANGULAR BEARING,40 DEG,40MM BORE,90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANGULAR BEARING,40 DEG,40MM BORE,90

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZYF7
  • Mfr. Model # 4ZYF7
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Outside Dia. 90mm
  • Item Angular Contact Ball Bearing
  • Static Load Capacity (Lb.) 6800
  • Dynamic Load Capacity (Lb.) 10100
  • Temp. Range (F) -13 to 250
  • Width 23mm
  • Type -
  • Max. RPM 7400
  • Seal Material -
  • Lubrication -
  • Cage Material Pressed Steel
  • Dynamic Load Capacity (N) 44927
  • ABEC Tolerance 1
  • Static Load Capacity (N) 30248
  • Contact Angle (Degree) 40
  • Standard Preload (lbs.) -
  • Standard Preload (N) -
  • Bore Dia. 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list