ANGULAR BEARING,40 DEG,30MM BORE,62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGULAR BEARING,40 DEG,30MM BORE,62

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXZ1
  • Mfr. Model # 4ZXZ1
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Outside Dia. 62mm
  • Dynamic Load Capacity (Lb.) 4600
  • Item Angular Contact Ball Bearing
  • Static Load Capacity (Lb.) 3050
  • Temp. Range (F) -13 to 250
  • Type -
  • Max. RPM 11,000
  • Seal Material -
  • Width 16mm
  • Dynamic Load Capacity (N) 20462
  • ABEC Tolerance 1
  • Cage Material Pressed Steel
  • Lubrication -
  • Static Load Capacity (N) 13567
  • Standard Preload (N) -
  • Contact Angle (Degree) 40
  • Standard Preload (lbs.) -
  • Bore Dia. 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list