Skip Content
ANGULAR BEARING,40 DEG,25MM BORE,62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGULAR BEARING,40 DEG,25MM BORE,62

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZYF1
  • Mfr. Model # 4ZYF1
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 5500
  • Static Load Capacity (Lb.) 3300
  • Item Angular Contact Ball Bearing
  • Outside Dia. 62mm
  • Temp. Range (F) -13 to 250
  • Type -
  • Width 17mm
  • Seal Material -
  • Cage Material Pressed Steel
  • Max. RPM 11,000
  • Lubrication -
  • ABEC Tolerance 1
  • Dynamic Load Capacity (N) 24465
  • Standard Preload (lbs.) -
  • Contact Angle (Degree) 40
  • Static Load Capacity (N) 14679
  • Standard Preload (N) -
  • Bore Dia. 25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list