Skip Content
ANGULAR BEARING,40 DEG,17MM BORE,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGULAR BEARING,40 DEG,17MM BORE,40

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXY4
  • Mfr. Model # 4ZXY4
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Static Load Capacity (Lb.) 1370
  • Outside Dia. 40mm
  • Item Angular Contact Ball Bearing
  • Dynamic Load Capacity (Lb.) 2480
  • Type -
  • Temp. Range (F) -13 to 250
  • Width 12mm
  • Seal Material -
  • Max. RPM 17,000
  • Lubrication -
  • Cage Material Pressed Steel
  • ABEC Tolerance 1
  • Dynamic Load Capacity (N) 11032
  • Static Load Capacity (N) 6094
  • Contact Angle (Degree) 40
  • Standard Preload (lbs.) -
  • Standard Preload (N) -
  • Bore Dia. 17mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list