Skip Content
ANGULAR BEARING,40 DEG,12MM BORE,32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGULAR BEARING,40 DEG,12MM BORE,32

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZXY2
  • Mfr. Model # 4ZXY2
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 1480
  • Outside Dia. 32mm
  • Item Angular Contact Ball Bearing
  • Temp. Range (F) -13 to 250
  • Static Load Capacity (Lb.) 750
  • Type -
  • Width 10mm
  • Seal Material -
  • Max. RPM 21,000
  • Lubrication -
  • Dynamic Load Capacity (N) 6583
  • ABEC Tolerance 1
  • Cage Material Pressed Steel
  • Static Load Capacity (N) 3336
  • Standard Preload (lbs.) -
  • Contact Angle (Degree) 40
  • Standard Preload (N) -
  • Bore Dia. 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list