Skip Content
ANGLER PIPE CLAMP,3/4 IN,GOLD,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANGLER PIPE CLAMP,3/4 IN,GOLD,PK10

SUPER-STRUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAU1
  • Mfr. Model # 2HAU1
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Finish Gold Galvanized
  • Includes -
  • Item Channel Angler Pipe Clamp
  • Colour Gold
  • Cable Range -
  • Thickness 14 Ga
  • Length 2-1/4"
  • Conduit Type EMT
  • Width 1-1/4"
  • Material Steel
  • Conduit Size 3/4"
  • Sub-Category Clamps and Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list