Skip Content
ANGLER PIPE CLAMP,1 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANGLER PIPE CLAMP,1 IN,PK 10

KINDORF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PLA3
  • Mfr. Model # 1PLA3
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Angler Pipe And Conduit Clamp
  • Finish Electrogalvanized
  • Colour Silver
  • Material Steel
  • Width 1-1/4"
  • Sub-Category Clamps and Hangers
  • Conduit Type EMT
  • Thickness 14 ga.
  • Conduit Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list