Skip Content
ANGLED DIAGONAL CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANGLED DIAGONAL CUTTER

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9O21-180SBA
  • Mfr. Model # 9O21-180SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.494 lbs

Technical Specs

  • Item High Leverage Diagonal Cutters
  • Cut Flush
  • Handle Type Plastic Dipped
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material Copper, Aluminum, Hard Wire, Piano Wire, ACSR
  • Handle Colour Red
  • Overall Length 11-3/4"
  • Nose Type Oval
  • Standards ASTM
  • Jaw Bend 45 Degrees
  • Spring Return No
  • Jaw Width 1"
  • Jaw Length 61/64"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No
  • Voltage Rating Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list