Skip Content
ANGLED CHISEL, FUJI SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLED CHISEL, FUJI SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MHA7
  • Mfr. Model # 4MHA7
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2768
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Angled Chisel
  • Material Alloy Steel
  • For Use With Fuji Shank Style Chisel Scalers
  • Overall Length 7"
  • Shank Shape Diamond
  • Shank Size 0.500"
  • Shank Type Fuji
  • Tip Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list