Skip Content
ANGLE VLV,BZ,UB,BZ DISC,300 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE VLV,BZ,UB,BZ DISC,300 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV582-100
  • Mfr. Model # 582-100
  • UNSPSC # 40141617
  • CATALOGUE PAGE # 1819
  • Shipping Weight 3.45 lbs

Product Details

Suitable for throttling service. Features include adjustable packing nuts for extended service life, full NPT thread depths, threaded bonnet, and malleable iron handwheels. Meet MSS SP-80.

Technical Specs

  • Stem Material Bronze
  • Standards MSS-SP--80
  • Handle Type Hand Wheel
  • Item Angle Globe Valve
  • Body Material Bronze
  • Class Class 300
  • Pipe Size 1"
  • Connection Type FNPT
  • Top of Handle to Inlet Center 1-3/4"
  • Inlet to Outlet Length 6-3/8"
  • Handle Material Malleable Iron
  • Max. Fluid Temp. 550 Degrees F
  • Bonnet Style Union
  • Max. Water Pressure 600 PSI
  • Max. Steam Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list