ANGLE,UHMW,1/2 T,3.5 IN LEG,10 FT,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE,UHMW,1/2 T,3.5 IN LEG,10 FT,W

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJD1
  • Mfr. Model # 2NJD1
  • UNSPSC # 30101515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.21 lbs

Technical Specs

  • Colour White
  • Length 10 Ft
  • Finish -
  • Material UHMW
  • Item Angle Stock
  • Thickness 1/2"
  • Corners Square
  • Length Tolerance +0.125/-0.000"
  • Thickness Tolerance -
  • Leg Length 3-1/2 x 3-1/2"
  • Leg Length Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list