ANGLE SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE SANDER

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3019-12AF
  • Mfr. Model # CP3019-12AF
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2759
  • Shipping Weight 2.13 lbs

Product Details

Pneumatic Angle Sander, 0.5 HP, Pad Size 3 In., Spindle Size 1/4 In.-20, Free Speed 12,000, 4.5 Average CFM @ 15 Second Run Time, 18 CFM @ Full Load, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In., Overall Length 6.5, Rear Exhaust Type,

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • Item Pneumatic Angle Sander
  • HP 1/2
  • Exhaust Type Rear
  • Housing Material Composite
  • Overall Length 6-1/2"
  • CFM @ Full Load 18.0
  • Throttle Safety Lever
  • Handle Material Composite
  • Required Pressure 90 PSI
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Spindle Size 1/4" - 20 UNC
  • Air Inlet 1/4" NPT
  • Pad Size 3"
  • Min. Hose Size 3/8"
  • Lever Type Streamlined Safety Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list