Skip Content
ANGLE IMPACT WRENCH,D-HANDLE,14.5 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE IMPACT WRENCH,D-HANDLE,14.5 LBS.

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7773D6
  • Mfr. Model # CP7773D-6
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2750
  • Shipping Weight 14.5 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 10.50
  • Handle Type D-Handle
  • Features Ergonomic Handle, Side Handle with Soft Touch Grip, Down Exhaust, (4) Position Power Settings for Both Directions
  • Max. Torque 1,300 ft.-lbs.
  • Item Angle Impact Wrench
  • Style D-Handle
  • Duty Heavy
  • Retainer Type Friction Ring
  • Housing Material Aluminum
  • Tool Weight 14.5 lbs.
  • Overall Length 14-7/8"
  • Torque Range 100 - 1,000 ft.-lbs.
  • Handle Material Composite
  • CFM @ Full Load 41.0
  • Free Speed 6,600 RPM
  • Required Pressure 90 PSI
  • Anvil 6"
  • Air Inlet 1/2"
  • Square Drive Size 1"
  • Min. Hose Size 3/8"
  • Max. Bolt Capacity 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list