Skip Content
ANGLE IMPACT WRENCH,D-HANDLE.,12.1 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE IMPACT WRENCH,D-HANDLE.,12.1 LBS.

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7763D6
  • Mfr. Model # CP7763D-6
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2750
  • Shipping Weight 12.1 lbs

Technical Specs

  • Features Intuitive Forward, Reverse Lever and Power Regulator on Both Sides
  • Average CFM @ 15 Second Run Time 10.50
  • Style D-Handle
  • Item Angle Impact Wrench
  • Handle Type D-Handle
  • Duty Heavy
  • Max. Torque 1,300 ft.-lbs.
  • Retainer Type Friction Ring
  • Housing Material Aluminum
  • Tool Weight 12.1 lbs.
  • Overall Length 14-7/8"
  • Torque Range 100 - 950 ft.-lbs.
  • Anvil 6"
  • Handle Material Composite
  • Free Speed 6,600 RPM
  • CFM @ Full Load 41.0
  • Required Pressure 90 PSI
  • Square Drive Size 3/4"
  • Air Inlet 3/8"
  • Max. Bolt Capacity 3/4"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list