ANGLE GRINDER 4 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE GRINDER 4 1/2IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3450-12AC45
  • Mfr. Model # CP3450-12AC45
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 5.02 lbs

Product Details

4-1/2 inches angle grinder. Air inlet NPT(F) 3/8 inch. Average air consumption 38 CFM. Free speed 12,000 RPM. HP 1.1. Minimum hose size 3/8 inch. Sound power level 90 dB. Spindle diameter 3/8 inch-24. Throttle type - safety lever. Vibration Less Than2.5

Technical Specs

  • Wheel Dia. 4-1/2"
  • Item Angle Grinder
  • Spindle Thread Size 3/8"-24
  • Features Aluminium Body, Constant Lubrication Bevel Gear Design, Low Profile Angle Head Design, Insulating Composite Cover, Robust Safety Lever, Optional Low Vibration Side Handle, Rear Exhaust
  • Includes Wheel Guard: Flange: Nut and Wheel Nut Wrench: Side Handle
  • Speed Type Single
  • Handle Design Lever
  • Switch Type Paddle
  • Tool Weight 3.12 lbs.
  • Lock-off Lock-off Throttle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list