Skip Content
ANGLE GRINDER 4-1/2IN 12K RPM M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE GRINDER 4-1/2IN 12K RPM M14

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2A120RP95
  • Mfr. Model # M2A120RP95
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.28 lbs

Technical Specs

  • HP 1
  • Item Angle Grinders
  • Average CFM @ 15 Second Run Time 17.00
  • Duty Industrial
  • Overall Length 9-1/4"
  • Exhaust Rear
  • Throttle Lever
  • Lock Spindle Lock
  • Handle Material Composite
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Wheel Dia. 5"
  • Spindle Size 1/4", 6mm
  • Min. Hose Size 3/8"
  • Required Pressure 90 CFM
  • Air Inlet 1/4"
  • Includes M14 Arbor, Wrenches, Piped Exhaust, Side Handle
  • Lever Type Safety Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list