Skip Content
ANGLE GRINDER 4-1/2IN 12K 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE GRINDER 4-1/2IN 12K 5/8-11

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2A120RP1045
  • Mfr. Model # M2A120RP1045
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2753
  • Shipping Weight 6.15 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 17.00
  • Item Angle Grinders
  • HP 1
  • Duty Industrial
  • Overall Length 9-1/4"
  • Exhaust Rear
  • Throttle Lever
  • Handle Material Composite
  • Lock Spindle Lock
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Wheel Dia. 4-1/2"
  • Required Pressure 90 CFM
  • Spindle Size 1/4", 6mm
  • Min. Hose Size 3/8"
  • Air Inlet 1/4"
  • Includes Wrenches, Piped Exhaust, Side Handle
  • Lever Type Safety Locking
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list