ANGLE GRINDER 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE GRINDER 3IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3019-20A3
  • Mfr. Model # CP3019-20A3
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 2.83 lbs

Product Details

Angle Grinder 3 In., Industrial Duty, Angle Grinder 3 In., Free Speed 20,000, Wheel Dia. 3 In., Spindle Size 3/8 In.-24, 0.5 HP, 4.5 Average CFM @ 15 Second Run Time, 19.1 CFM @ Full Load, Air Inlet 1/4 In., Required Pressure 90, Min. Hose Size 5/16 In.,

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • Item Air Grinders
  • Duty Industrial
  • HP 0.5
  • Exhaust Rear
  • Overall Length 6.4"
  • Throttle Safety Throttle Lever
  • CFM @ Full Load 19.1
  • Lock No
  • Variable Speed Yes
  • Handle Material Composite
  • Wheel Dia. 3"
  • Free Speed 20,000 RPM
  • Required Pressure 90 PSI
  • Spindle Size 3/8"-24
  • Air Inlet 1/4" NPT
  • Min. Hose Size 5/16"
  • Grinder Type Angle Grinder 3"
  • Lever Type Safety
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list