Skip Content
ANGLE GRINDER 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE GRINDER 3IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3019-18A3
  • Mfr. Model # CP3019-18A3
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 2.82 lbs

Product Details

Angle Grinder 3 In., Industrial Duty, Angle Grinder 3 In., Free Speed 18,000, Wheel Dia. 3 In., Spindle Size 3/8 In.-24, 0.5 HP, 4.8 Average CFM @ 15 Second Run Time, 19.3 CFM @ Full Load, Air Inlet 1/4 In., Required Pressure 90, Min. Hose Size 5/16 In.,

Technical Specs

  • Duty Industrial
  • Average CFM @ 15 Second Run Time 4.80
  • HP 0.5
  • Exhaust Rear
  • Item Air Grinders
  • Overall Length 6.4"
  • Throttle Safety Throttle Lever
  • Handle Material Composite
  • Variable Speed Yes
  • Lock No
  • CFM @ Full Load 19.3
  • Required Pressure 90 PSI
  • Free Speed 18,000 RPM
  • Wheel Dia. 3"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 5/16"
  • Spindle Size 3/8"-24
  • Grinder Type Angle Grinder 3"
  • Lever Type Safety
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list