ANGLE GRINDER,11,000 RPM,9-3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ANGLE GRINDER,11,000 RPM,9-3/4 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL31
  • Mfr. Model # 5ZL31
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2753
  • Shipping Weight 4.9 lbs

Product Details

Angle Grinder, Light Duty, Free Speed 11,000 rpm, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, 0.5 HP, 4.5 Average CFM @ 15 Second Run Time, 18.0 CFM @ Full Load, Air Inlet 1/4 In., Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 9.8 In., Aluminum Handle Material, Variable Speed No, Rear Exhaust, Lever Throttle

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • HP 0.5
  • Item Angle Grinder
  • Duty Light
  • Overall Length 9-3/4"
  • Exhaust Rear
  • Throttle Lever
  • Handle Material Aluminum
  • CFM @ Full Load 18.0
  • Free Speed 11,000 RPM
  • Wheel Dia. 4"
  • Variable Speed No
  • Required Pressure 90 PSI
  • Spindle Size 3/8"-24
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list