Skip Content
ANGLE FINDER W/2 IN MOUNTING BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE FINDER W/2 IN MOUNTING BASE

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZDW2
  • Mfr. Model # 4ZDW2
  • UNSPSC # 41114504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Accuracy 0.5 Degrees
  • Base Length (In.) 2
  • Application For Angle Identification With Plumbing, Electrical and HVAC Work
  • Colour White
  • Item Angle Finder
  • Features Chip Proof Plastic Housing
  • Type -
  • Overall Height (In.) 2-1/2
  • Construction High Impact Plastic Body
  • Lens Diameter 2-3/4
  • Scale Increments 0 to 90 Degrees in Any Quadrant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list