Skip Content
ANGLE FINDER MULTI PURP PLASTIC 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANGLE FINDER MULTI PURP PLASTIC 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAF150
  • Mfr. Model # AF150
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

6 inch protractor. Plastic angle finder, measuring and marking the degrees of outside, inside and sloped angles, black graduation marks, equipped with a brass locknut, for angles 0 - 165 degrees.

Technical Specs

  • Base Length (In.) 6
  • Item Protractor/Angle Finder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list