Skip Content
ANGLE FINDER,MAG,0-90 DEG,2 1/4 BAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE FINDER,MAG,0-90 DEG,2 1/4 BAS

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZDV4
  • Mfr. Model # 4ZDV4
  • UNSPSC # 41114504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Base Length (In.) 2-1/4
  • Accuracy 0.5 Degrees
  • Application For Angle Identification With Plumbing, Electrical and HVAC Work
  • Colour Blue
  • Features Magnetic Base
  • Item Angle Finder
  • Overall Height (In.) 4
  • Type -
  • Scale Increments 0 to 90 Degrees in Any Quadrant
  • Construction High Impact Plastic Body
  • Lens Diameter 2-3/4
  • Number of Plumb Vials 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list