Skip Content
ANGLE FINDER 4-1/8IN 0-90 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANGLE FINDER 4-1/8IN 0-90 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAF4
  • Mfr. Model # AF4
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 688
  • Shipping Weight 0.33 lbs

Product Details

4-1/8 inch protractor. Includes measuring gauge, angle meter, 4-1/8 inch (105 millimeters long), readings from 0 - 90 degrees in any quadrant, magnetic base.

Technical Specs

  • Base Length (In.) 4-1/8
  • Item Protractor/Angle Finder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list