ANGLE END STOP,WXHXL1.5INX1.5INX2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE END STOP,WXHXL1.5INX1.5INX2.0

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GKJ4
  • Mfr. Model # 6GKJ4
  • UNSPSC # 24101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Technical Specs

  • Material Powder Coated Steel Angle
  • For Use With 24" OAW Skatewheel Conveyors and 22" BF Light and Medium Duty Roller Conveyor
  • Includes 1 - Steel Angle Stop And Hardware
  • Item Angle End Stop
  • Overall Height (In.) 1.5
  • Overall Length (Ft.) 2.08
  • Width (In.) 1.5
  • Mounting Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list