Skip Content
ANGLE END STOP,WXHXL1.5INX1.5INX1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE END STOP,WXHXL1.5INX1.5INX1.5

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GKJ3
  • Mfr. Model # 6GKJ3
  • UNSPSC # 24101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Item Angle End Stop
  • For Use With 18" OAW Skatewheel Conveyors and 16" BF Light and Medium Duty Roller Conveyor
  • Includes 1 - Steel Angle Stop And Hardware
  • Material Powder Coated Steel Angle
  • Overall Length (Ft.) 1.58
  • Mounting Bolted
  • Overall Height (In.) 1.5
  • Width (In.) 1.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list